Shop All Brushes
Gordon Brush
Gordon Brush Wa12Ck 2 X 6 Hog Bristle And Wood Applicator Brush Case of 25
Mfr # WA12CK
Zoro # G403691871
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Duster Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # WA12CK
- Zoro # G403691871
- Country of Origin China
- Category Brushes
Details
Brush Type | Duster Brush |
Description
A heavy-duty scrubbing duster brush that works well for getting into tight areas. The series is known as a typewriter brush. Manufactured for detail cleaning, such as printed circuit boards and SMT assemblies.
Features- C.K. Flux Brush
- Fill Material - Hog Bristle.
- Trim Length - 1/2 in.
- Bristle Width - 3/8 in.
- Rows - 2 x 6.
- Handle Length - 4-15/16 in.
- Handle Width - 1-1/16 in. at Head.
- Use - Duster/Scrub; For Small to Larger Areas, Especially on Circuit.
- Case Pack - 50 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Glad 70320 Tall Kitchen Bag; 34 Count - 13 Gallon (184369)
- INTEPLAST/I.B.S. , TRASHLINER 33X40 14M RD (S334014RH)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- GORDON BRUSH Gordon Brush 221Ssn-12 Double Sided Utility .006 Stainless Steel And .016 Nylon; Plastic Handle Scratch Brush; Case Of 96 (221SSN-12)
- GORDON BRUSH 0.010" Static Dissipative Nylon Bristle (Soft) Conductive Plastic (11CKPG-12)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH 5-1/8" Thunderon® and Goat Hair Conductive Shoe Handle Brush (900183)
- GORDON BRUSH Speedy Sweep® Battery Powered Cordless Sweeper (M558000)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- Gordon Brush Brushes