Shop All Brushes
Gordon Brush
Gordon Brush Wa12B 2 X 6 Brass And Wood Applicator Brush Case of 25
Mfr # WA12B
Zoro # G003691868
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Duster Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # WA12B
- Zoro # G003691868
- Country of Origin China
- Category Brushes
Details
Brush Type | Duster Brush |
Description
A heavy-duty scrubbing duster brush that works well for getting into tight areas. The series is known as a typewriter brush. Manufactured for detail cleaning, such as printed circuit boards and SMT assemblies.
Features- Fill Material - 0.006 Brass.
- Trim Length - 1/2 in.
- Bristle Width - 3/8 in.
- Rows - 2 x 6.
- Handle Length - 4-15/16 in.
- Handle Width - 1-1/16 in. at Head.
- Use - Duster/Scrub; For Small to Larger Areas, Especially on Circuit.
- Case Pack - 50 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Power Nozzle Power Cord (106301)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- RUBBERMAID COMMERCIAL Lobby Broom and Open Dust Pan Set, 28 in Length, Sweep Face 7 7/8 in, 5 in trim (59JM15)
- KIMBERLY-CLARK PROFESSIONAL Scott 60CT Shop Towel (32992)
- GORDON BRUSH 2 x 6 Row Hog Bristle and Wood Handle Applicator Brush (WA12CKG-12)
- GORDON BRUSH 27-1/2" Straight Drain Fryer Brush (M593444)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- GORDON BRUSH Gordon Brush 500N 5 In. Diameter .014 Nylon Rotary Scrub Brush Case of 6 (500N)
- GORDON BRUSH Horsehair Bristle and Angled Handle Instrument Cleaner Brush (906502HH)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- Gordon Brush Brushes