Shop All Brushes
Gordon Brush
Gordon Brush Sst12B .37 In. Diameter .003 Brass .50 In. Trim And Stainless Steel Applicator Brush Case of 25
Mfr # SST12B
Zoro # G703691649
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # SST12B
- Zoro # G703691649
- Country of Origin China
- Category Brushes
Description
Stainless Steel handle for excellent chemical resistance. Filled with .003 Brass and manufactured using strong mechanical fiber clamping for maximum fiber retention.
Features:- Fill Material - Brass
- Trim Length - 1/2 in.
- Handle Length - 6 in.
- Use - Fluid Applicator & General Use
- Handle Diameter - 3/8 in.
- Tuft Diameter (Oval) - 7/16 in.
- Case Pack - 25 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Brass BackFlip Squeegee Handle (5363)
- BORAXO Dispenser for Heavy Duty Hand Cleaner 2L, 10.49x4.98x6.75, Blue, PK4 (DIA 10989CT)
- CRC Contact Cleaner, Aerosol Can, 13 oz. (02140)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH 9" Utility Brush - Brass Bristle and Hardwood Block (901661)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- GORDON BRUSH Speedy Sweep® Battery Powered Cordless Sweeper (M558000)
- GORDON BRUSH Hygienic Dish Brush (M575050)
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221SSB)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Yellow, Plastic, 8 in L Overall (44016)
- Gordon Brush Brushes