Shop All Brushes
Gordon Brush
Gordon Brush G1308B 4.25 X 2.50 In. Brass Scrub Brush Case of 12
Mfr # G1308B
Zoro # G203691651
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # G1308B
- Zoro # G203691651
- Country of Origin China
- Category Brushes
Description
A small, easy to grip, rectangular block brush filled with .045 Stainless Steel. Very effective at safely cleaning, polishing and deburring easily scratched areas.
Features:- Fill Material - 0.0045 Brass
- Trim Length - 3/4 in.
- Rows - 10 x 16
- Block Size - 4-1/4 x 2-1/2 in.
- ESD Category - Anti-Static Brushes
- Use - Rectangular Design to Clean Circuit Boards and Other ESD Uses
- Case pack count - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Work Bench Dust Brush - Red - 526 (526)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 65 Gallon Blue (6954444F-B42)
- GORDON BRUSH 24" Speed Sweep® Average Duty Poly Brush (M231243)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- GORDON BRUSH 5/8" D Body, .008" Polypropylene Fill, .125" Orifice, Male Thread (LBM-5PP)
- GORDON BRUSH 10" Multi Level Wash Brush – Gray Polystyrene (medium soft) (M335430)
- GORDON BRUSH Gordon Brush 221Ssb-12 Double Sided Utility .006 Stainless Steel And .006 Brass; Plastic Handle Scratch Brush; Case Of 96 (221SSB-12)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Wire and 60° Bent Handle Scratch Brush (60BG-12)
- GORDON BRUSH Hog Bristle and Straight Handle Instrument Cleaner Brush (906500CK)
- GORDON BRUSH 0.016" PEEK End Brush (EB14P)
- VIKAN 2.5 in W Flow Through Brush 13.5 in L Handle (525452)
- Gordon Brush Brushes