Shop All Brushes
Gordon Brush
Gordon Brush G1308 4.25 X 2.50 In. Brass Plus Horse Hair Scrub Brush Case of 12
Mfr # G1308
Zoro # G903691791
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # G1308
- Zoro # G903691791
- Country of Origin China
- Category Brushes
Description
A small, easy to grip, rectangular block brush filled with .005 Stainless Steel. Very effective at safely cleaning, polishing and deburring easily scratched areas.
Features:- Fill Material - Brass/Horse Hair (Horse hair border minimizes over spray.)
- Trim Length - 3/4 in.
- Rows - 10 x 16
- Block Size - 4-1/4 x 2-1/2 in.
- ESD Category - Anti-Static Brushes
- Use - Rectangular Design to Clean Circuit Boards and Other ESD Uses
- Case pack count - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 6.5 Ft. Flow-Thru Wash Brush (560)
- TOUGH GUY 18 in Sweep Face Broom, Soft, Synthetic, Green (59JM41)
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38907)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 2 x 6 Row Hog Bristle and Wood Handle Applicator Brush (WA12CKG-12)
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- Gordon Brush Brushes