Shop All Paint Brushes
Gordon Brush
Gordon Brush Ftrs-22 Red Sable Flow-Through Luer Lock Brushes-22 Gauge Case of 12
Mfr # FTRS-22
Zoro # G303938601
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # FTRS-22
- Zoro # G303938601
- Country of Origin China
- Category Paint Brushes
Description
A 22 gauge stainless steel flow-through needle with a luer lock base, inserted into a nickel plated ferrule with soft Sable Hair fill.
Features:- Fill Material - Nylon
- Trim - 7/16 in.
- Needle Gauge - 22
- Brush Diameter - 3/16 in.
- Inside Diameter - 0.019
- Case pack count - 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Machinery Gray, 1 gal (K00831008)
- WESTWARD Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W (13A635)
- RUST-OLEUM Cold Gray, Flat, 20 Oz (7585838)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- Gordon Brush Paint Brushes