Shop All Brushes
Gordon Brush
Gordon Brush Fthb-22 Bristle Flow-Through Luer Lock Brushes -22 Gauge Case of 12
Mfr # FTHB-22
Zoro # G803767398
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flow Through Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # FTHB-22
- Zoro # G803767398
- Country of Origin China
- Category Brushes
Details
Brush Type | Flow Through Brush |
Description
A 22 gauge stainless steel flow-through needle with a luer lock base, inserted into a nickel plated ferrule with stiff Hog Bristle fill.
Features:- Fill Material - Bristle
- Trim - 5/8 in.
- Needle Gauge - 22
- Brush Diameter - 3/16 in.
- Inside Diameter - 0.019
- Case pack count - 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR FILTER - SENSOR XP EXHAUST (8.614-145.0)
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- ATRIX Clear 5.6' Hose (AVPA008)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- GORDON BRUSH 1-1/4" D 12" Length Single Spiral Single-Stem Horsehair Brushes w (220-6)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GORDON BRUSH 0.016" PEEK End Brush (EB14P)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 5/16" Diameter #2 Nylon/Tin Handle Acid Brush, 144PK (AB5N)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF5)
- Gordon Brush Brushes