Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 98074 1.50 In. .008 Single Spiral Brush With Ring Handle - Stainless Fill And Stem Case of 12
Mfr # 98074
Zoro # G603733234
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 98074
- Zoro # G603733234
- Country of Origin China
- Category Spiral Tube Brushes
Description
Single Spiral, Single-Stem Wire Fill with a Ring Handle, for manual cleaning. Galvanized stem wire on all except stainless fill/stem.
Features:- Fill Material - Stainless Fill/Stem
- Overall Length - 27 in
- Brush Diameter - 1-1/2 in.
- Stem Diameter - 0.19 in.
- Brush Length - 3 in.
- Construction - Single Spiral, Single-Stem One layer of filament twisted between two single stem wires.
- Fill / Wire Diameter - 0.008 in.
- Case pack count - 24
- Ring - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623483000)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- NORTON ABRASIVES Flap Disc, 6 In x 36 Grit, 7/8 (66623399298)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41589)
- GORDON BRUSH Pull Ring For 1/4 NPT Brush (86069)
- GORDON BRUSH 1/8" Diameter .005" Fill Single Spiral Brush With Ring Handle - Brass (91004)
- GORDON BRUSH 1/2" Brush Diameter Condenser Tube Brush - Stainless Steel (47012)
- GORDON BRUSH 1/2" D 26" length Single Spiral Single-Stem Nylon Brushes (435148)
- GORDON BRUSH 12" Duct and Flue Brush - Single Spiral, Double- Stem 0.078 Diam. (84018)
- GORDON BRUSH 1-1/16" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel (50265)
- BRUSH RESEARCH MANUFACTURING BRM 84NKITC, 6 Piece Tube Brush Kit, Sizes Include Diameters 1.125" - 1.750", Nylon Fill (84NKITC)
- Gordon Brush Spiral Tube Brushes