Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 95070 1 In. .006 Single Spiral Brush With Ring Handle - Carbon Steel Case of 12
Mfr # 95070
Zoro # G803733287
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 95070
- Zoro # G803733287
- Country of Origin China
- Category Spiral Tube Brushes
Description
Single spiral, single-stem wire fills with a ring handle, for manual cleaning. Galvanized stem wire on all except stainless fill/stem.
Features- Fill Material - Carbon Steel.
- Brush Diameter - 1 in.
- Brush Length - 3 in.
- Overall Length - 27 in.
- Stem Diameter - 0.190.
- Fill Diameter - 0.006.
- Construction - Single Spiral, Single-Stem One layer of filament twisted between two single stem wires.
- Case pack - 24 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 2-3/4 in., Coarse (76221)
- MIRKA Backup Pad 5" Psa 5H (105V)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/2 In, Shape B121 (61463624466)
- GORDON BRUSH 1/2" D .004" Fill Single Spiral Brush With Ring Handle - Carbon Steel (95029)
- GORDON BRUSH Aluminum Extension Rod (86021)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes (499101)
- GORDON BRUSH 15/16" Brush Diameter Condenser Tube Brush - Stainless Steel (47033)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes (499149)
- GORDON BRUSH 9/16" Brush D .005" Wire D Single Spiral Power Brush - Carbon Steel (30065)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91065)
- Gordon Brush Spiral Tube Brushes