Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 95032 .50 In. .006 Single Spiral Brush With Ring Handle - Carbon Steel Case of 12
Mfr # 95032
Zoro # G703733523
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 95032
- Zoro # G703733523
- Country of Origin China
- Category Spiral Tube Brushes
Description
Single spiral, single-stem wire fills with a ring handle, for manual cleaning. Galvanized stem wire on all except stainless fill/stem.
Features- Fill Material - Carbon Steel.
- Brush Diameter - 1/2 in.
- Brush Length - 2 in.
- Overall Length - 8 in.
- Stem Diameter - 0.110.
- Fill Diameter - 0.006.
- Construction - Single Spiral, Single-Stem One layer of filament twisted between two single stem wires.
- Case pack - 36 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- GORDON BRUSH 1-1/4" D 12" Length Single Spiral Single-Stem Nylon Brushes (436238)
- GORDON BRUSH 8" Bore Brush with .028" Nylon Bristles (900674-8)
- GORDON BRUSH 7/16" Brush D .006" Wire D Double Spiral Power Brush - SS (50077)
- GORDON BRUSH 1/2" D 42" Length Single Spiral Single-Stem Nylon Brushes (435152)
- GORDON BRUSH Bore Brush 2-1/2" Diameter – 0.006" Stainless Steel Wire PVC Core (900997-2.5)
- GORDON BRUSH 5/8" Brush Diameter Condenser Tube Brush - Stainless Steel (47018)
- BRUSH RESEARCH MANUFACTURING 81A1M Mini Deburring Brush, 1mm Diameter., .002SS, .625" Brush Part, 3" Overall Length (81A1M)
- Gordon Brush Spiral Tube Brushes