Shop All Brushes
Gordon Brush
Gordon Brush 906501 .003 Stainless Steel And Straight Instrument Cleaner Brush Case of 12
Mfr # 906501
Zoro # G503691481
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 906501
- Zoro # G503691481
- Country of Origin China
- Category Brushes
Description
Designed for cleaning in tight areas including instrumentation and pinpoint cleaning. The fiber is mechanically clamped in a Stainless Steel tube which is inserted into a Delrin handle.
Features- Fill Material - Stainless Steel
- Trim Length - 3/16 in.
- Bristle Width - 5/16 in.
- Handle - 4 x 1/4 in.
- Use - Clean Tight Areas Including Instrumentation and Pinpoint Cleaning
- Bristle Diameter - 1/4 in.
- Overall Length - 5-3/4 in.
- Case Pack Count - 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9 in Swivel Pad Holder, Orange (6472)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- INTEPLAST/I.B.S. , TRASHLINER 33X40 14M RD (S334014RH)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, CLEAN FINISH DISINFECTANT CLEANER, 1 GAL BOTTLE, HERBAL (01128EA)
- GORDON BRUSH Milwaukee Dustless Brush 233360 36 In. Fine-Duty Polypropylene Brush; Case Of 6 (233360)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221BN)
- GORDON BRUSH Milwaukee Dustless Brush 232360 36 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 6 (232360)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- GORDON BRUSH 3 x 11 Row .016" PEEK Bristle and Acetal Handle Scratch Brush (33PD-016)
- WEILER Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 (25211)
- Gordon Brush Brushes