Shop All Brushes
Gordon Brush
Gordon Brush 901714N .62 In. Diameter Body Nylon Fill .093 In. Orifice Male Thread Case of 6
Mfr # 901714N
Zoro # G703691502
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Flow Through Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 901714N
- Zoro # G703691502
- Country of Origin China
- Category Brushes
Details
Brush Type | Flow Through Brush |
Description
High pressure flow-through brush. Threaded body attaches to pressure-feed flow guns, and can be used for robotic applications. Use nylon to apply lubricants, adhesives and sealers.
Features- Fill Material - Nylon
- Trim Length - 1 in.
- Hex Size - 5/8 in.
- Body Size - 1-1/4 in.
- Orifice Size - 0.093 in.
- Thread Size - 3/8-24 Male
- Case Pack Count - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- DAYTON Strain Relief Cord (31UK49)
- REJUVENATE Grout and Tile Cleaner 32 oz (RJ32BC6)
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- GORDON BRUSH 4x19 Row 0.014" Nylon Bristle 13-3/4" Curved Wood Handle Plater's (15SS-003G-12)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- GORDON BRUSH Gordon Brush 15Ss-003G 3 X 7; .003 Stainless Steel And Plywood Scratch Brush; Case Of 50 (15SS-003G)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH T-Slot Cleaning Brush – 3x11 Row Polypropylene Bristle T-slot Scraper (433PSCG)
- PERFECTPILLOWS Schaefer Brush Manu. PBX-12 12 Inch Round Duct Cleaning Brush (PE2211611)
- Gordon Brush Brushes