Shop All Brushes
Gordon Brush
Gordon Brush 901661 9 In. Utility Brushes Hardwood Block Case of 12
Mfr # 901661
Zoro # G803691532
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 901661
- Zoro # G803691532
- Country of Origin China
- Category Brushes
Description
Durable brushes for a wide variety of industrial applications. Crimped brass in hardwood block
Features- Fill Material - 0.008 CR. Brass
- Trim Length - 9/16 in.
- Rows - 8 x 9
- Handle Length - 8-7/8 in.
- Handle Width - 2-5/8 in.
- Use - Grill Cleaner
- Color - Brass
- Size - 9 in.
- Case Pack Count - 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR LONG ARM POLES Mr LongArm BiLevel FlowThru Brush Green (0480)
- EASY PULL Easy Pull Collection Bin (CB 2127)
- SCOTT Essential, Standard, 1210 Sheets, White, 80 PK (5102)
- TOTER 35 gal Square Trash Can, Graystone (SSC35)
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- GORDON BRUSH 2 x 6 Row Hog Bristle and Wood Handle Applicator Brush (WA12CKG-12)
- GORDON BRUSH 1-1/4" D 12" Length Single Spiral Single-Stem Horsehair Brushes w (220-6)
- GORDON BRUSH Milwaukee Dustless Brush 233240 24 In. Fine-Duty Polypropylene Brush; Case Of 12 (233240)
- DRILLBRUSH Power Scumbusting Scrubbing Pads Bathroom Surfaces Shower Tubs Tile (P3-3UI-3V-QC-DB)
- Gordon Brush Brushes