Shop All Brushes
Gordon Brush
Gordon Brush 900437 1 X 22 100 Percent Thunderon Conductive Short Handle Brush Case of 6
Mfr # 900437
Zoro # G703691359
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 900437
- Zoro # G703691359
- Country of Origin China
- Category Brushes
Description
This brush is made with a mixture of Thunderon, a conductive filament, and Goat hair. Thunderon is a very fine (0.0015 diameter) acrylic fiber chemically bonded with copper sulfide. The special fiber will dissipate a charge on any electrically charged surface. The surface resistivity of Thunderon® is 10-2O/cm. The plastic handle is dissipative with a surface resistivity of 105O/cm.
Features- Fill Material - Thunderon/Goat Hair
- Trim Length - 1-3/8 in.
- Rows - 1 x 22
- Handle Length - 4 in.
- Handle Width - 1/4 in.
- Use - Static Charge Dissipation
- Brush Face - 3-1/2 in.
- Handle Height - 1-1/4 in.
- Case Pack Count - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 10-A 4" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (10A4)
- WEILER 18" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42173)
- DIVERSEY Solvent Cleaner, 5L Hose End Connection Bottle (95892546)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Red, polypropylene (56884)
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- GORDON BRUSH 10" Wood Block Deck Scrub with Stiff Brown Polypropylene (M335100)
- GORDON BRUSH 3x7 Row 0.006" Phosphor Bronze Bristle, Plywood Handle Scratch Brush (30PBG-12)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- GORDON BRUSH 1-1/2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221PBN-12)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- Gordon Brush Brushes