Shop All Brushes
Gordon Brush
Gordon Brush 900183Tl 11 In. 100 Percent Thunderon Brush Case of 1
Mfr # 900183TL
Zoro # G203691422
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 900183TL
- Zoro # G203691422
- Country of Origin China
- Category Brushes
Description
This brush is made with a mixture of Thunderon, a conductive filament, and Goat hair. Thunderon is a very fine (0.0015 diameter) acrylic fiber chemically bonded with copper sulfide. The special fiber will dissipate a charge on any electrically charged surface. The surface resistivity of Thunderon® is 10-2O/cm. The plastic handle is dissipative with a surface resistivity of 105O/cm.
Features- Fill Material - Thunderon
- Trim Length - 1-1/4 in.
- Bristle Width - 5/16 in.
- Rows - 1 x 54
- Handle Length - 16-3/4 in.
- Use - Static Charge Dissipation
- Brush Face - 11 in.
- Handle Height - 7/8 in.
- Case Pack Count - 2
Note:
Conductive fibers are NOT recommended for use with encapsulated electronic microcircuits. Minute pieces of conductive material have been known to cause short circuits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Replacement Kit (106413)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH709.14)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWM5-3PK (AST30BWM5-3PK)
- HOPKINS 8PK Microfiber Towels (40062D)
- GORDON BRUSH Speedy Sweep® Battery Charger Adaptor (M558500)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- GORDON BRUSH 3/16" Diameter Horsehair and Tin Handle Acid Brush (900431)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- GORDON BRUSH 5/8" D Body, .008" Polypropylene Fill, .125" Orifice, Male Thread (LBM-5PP)
- GORDON BRUSH 4x19 Row 0.014" Nylon Bristle 13-3/4" Curved Wood Handle Plater's (15SS-003G-12)
- SPARTA 3 in W Pipe and Valve Brush, Lime, Polypropylene (45003EC75)
- Gordon Brush Brushes