Shop All Brushes
Gordon Brush
Gordon Brush 900183T 5.12 In. 100 Percent Thunderon Conductive Shoe Handle Brush Case of 3
Mfr # 900183T
Zoro # G303691377
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 900183T
- Zoro # G303691377
- Country of Origin China
- Category Brushes
Description
This brush is made with a mixture of Thunderon, a conductive filament, and Goat hair. Thunderon is a very fine (0.0015 diameter) acrylic fiber chemically bonded with copper sulfide. The special fiber will dissipate a charge on any electrically charged surface. The surface resistivity of Thunderon® is 10-2O/cm. The plastic handle is dissipative with a surface resistivity of 105O/cm.
Features- Fill Material - Thunderon
- Trim Length - 1-1/4 in.
- Bristle Width - 5/16 in.
- Rows - 1 x 29
- Handle Length - 9-3/4 in.
- Use - Static Charge Dissipation
- Brush Face - 5-1/8 in.
- Handle Height - 7/8 in.
- Case Pack Count - 6
Note:
Conductive fibers are NOT recommended for use with encapsulated electronic microcircuits. Minute pieces of conductive material have been known to cause short circuits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- JACKS Synthetic Sponge (513)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Intense Fresh, 4 PK (024200094218)
- GORDON BRUSH 2" D 40 1/2" length Single Spiral Single-Stem Nylon Brushes w Ring (21N-016-12)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH 4 x 9 Row 0.008" SS Bristle and Plywood Handle Large Scratch Brush (36SSG)
- GORDON BRUSH Milwaukee Dustless Brush 354240 24 In. Heavy-Duty; Stiff Brown Polypropylene Bristles; Case Of 12 (354240)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- Gordon Brush Brushes