Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 84015 10 In. Duct And Flue Brush - Single Spiral Double-Stem Case of 6
Mfr # 84015
Zoro # G703733264
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 84015
- Zoro # G703733264
- Country of Origin China
- Category Spiral Tube Brushes
Description
A heavy-duty galvanized steel Single Spiral, Double-Stem brush filled with durable polypropylene. One layer of filament twisted between double-stem wires, for added strength.
Features- Fill Material - Single Spiral Polypropylene
- Overall Length - 9 in.
- Diameter - 0.078
- Brush Diameter - 10 in.
- Brush Length - 6 in.
- Male Thread - 1/4 in. NPT
- Case Pack - 6 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Belt, 3" W, 10-11/16" L, Very Fine (89211)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23451)
- SHARK INDUSTRIES 3" Coarse/Brown Surface Conditioning Discs - 25 Pk (13019)
- 3M Paper Disc Roll, 5in.dia., P320, PK4 (7000028230)
- GORDON BRUSH 6" Duct and Flue Brush - Single Spiral, Double-Stem (84006)
- GORDON BRUSH 9/16" Brush D .005" Wire D Single Spiral Power Brush - Carbon Steel (30065)
- GORDON BRUSH Aluminum Extension Rod (86021)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes (499101)
- GORDON BRUSH 1-1/2" Brush D .006" Wire D Double Spiral Power Brush - Brass (50331)
- GORDON BRUSH Height 1" No. 7 Channel Strip Brush - .006" Bristle D - SS (44765)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGX1)
- Gordon Brush Spiral Tube Brushes