Shop All Spiral Tube Brushes
Gordon Brush
Gordon Brush 84012 8 In. Duct And Flue Brush - Single Spiral Double-Stem Case of 6
Mfr # 84012
Zoro # G303733282
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 84012
- Zoro # G303733282
- Country of Origin China
- Category Spiral Tube Brushes
Description
A heavy-duty galvanized steel Single Spiral, Double-Stem brush filled with durable polypropylene. One layer of filament twisted between double-stem wires, for added strength.
Features- Fill Material - Single Spiral Polypropylene
- Overall Length - 9 in.
- Diameter - 0.078
- Brush Diameter - 8 in.
- Brush Length - 6 in.
- Male Thread - 1/4 in. NPT
- Case Pack - 6 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Masonry Saw Blade, 7x1/8 in., Type 1A (08507)
- CARRAND Heavy Duty Car Wash Brush, 93058 (CRD93058)
- BIG HORN 10 pcs Tungsten Steel Solid Carbide Burrs (Rotary Files) Diamond Burrs Set (19263)
- 3M CUBITRON CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm (86929)
- GORDON BRUSH 10" Bore Brush - with .032" Nylon Bristles (FDA compliant) (900674-10BT)
- GORDON BRUSH .166" Diameter Nylon Fill Spiral Thread Cleaning Brush with Ring end (TCN-8G-12)
- GORDON BRUSH 8" Bore Brush with .028" Nylon Bristles (900674-8)
- GORDON BRUSH Bore Brush 2-1/2" Diameter – 0.006" Stainless Steel Wire PVC Core (900997-2.5)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes (436200)
- GORDON BRUSH 3/8" Brush Diameter Metal Free Tube Brush - Polypropylene (710312)
- GORDON BRUSH 7/16" Brush D .004" Wire D Double Spiral Power Brush - SS (50067)
- Gordon Brush Spiral Tube Brushes