Shop All Brushes
Gordon Brush
Gordon Brush 81Ss 7 Row Stainless Scratch Brush Case of 6
Mfr # 81SS
Zoro # G803691242
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 81SS
- Zoro # G803691242
- Country of Origin China
- Category Brushes
Description
Stainless Steel brush wire is hand tied with stainless wire into a heavy-duty plywood handle for maximum fiber retention.
Features- Fill Material - 0.006 Stainless Steel
- Trim Length - 3/4 in.
- Rows - 7 x 11
- Handle Length - 8-1/2 in.
- Handle Width - 1 in.
- Use - Cleaning, Light Rust Removal and Roughing in Corrosive Environments
- Brush Face Length - 2-11/16 in.
- Brush Face Width - 13/16 in.
- Case Pack - 6 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Yellow, Polypropylene, 20 PK (L72320)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- GORDON BRUSH 3 x 7 Row 0.018" Nylon Bristle and Plywood Handle Scratch Brush (30NG-12)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 0.010" Static Dissipative Nylon Bristle (Soft) Conductive Plastic (11CKPG-12)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- TOUGH GUY 14" Floor Brush (1DU84)
- Gordon Brush Brushes