Shop All Brushes
Gordon Brush
Gordon Brush 731224 24 x 1.25 in. Metal Free Tube Brush Polyproplene - Pack of 6 Case of 6
Mfr # 731224
Zoro # G903691593
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 731224
- Zoro # G903691593
- Country of Origin China
- Category Brushes
Description
Metal free tube brushes with flexible stem are used to clean the inside of straight and especially curved pipes and tubes. They also clean valves and fitting or anywhere aggressive scrubbing is needed. Metal Free tube brushes will not scratch most any surface. Made with 100 percent food grade polypropylene. Highly chemical resistant.
Features- Metal Free Tube Brush - Polyproplene
- Size: 24" x 1.25" dia.
- Material: Polyproplene
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Paper Liner Wastebasket, 4X6.5, 2000Pk (28798100)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- BONA Pet System 16.5 in. W Dry Floor Mop (WM710013614)
- GORDON BRUSH 1-1/2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221PBN-12)
- GORDON BRUSH 4 x 9 Row 0.008" SS Bristle and Plywood Handle Large Scratch Brush (36SSG)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- GORDON BRUSH 1-1/2" Brush D .040" Nylon Bristle D Abrasive Nylon Single-Spiral (15HHG-12)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70603)
- Gordon Brush Brushes