Shop All Paint Brushes
Gordon Brush
Gordon Brush 499Nad Applicator Brush Nylon Handle .5 X 4.5 Autoclavable Case of 25
Mfr # 499NAD
Zoro # G703938652
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 499NAD
- Zoro # G703938652
- Country of Origin China
- Category Paint Brushes
Description
Pencil shaped applicator brush with hard plastic handle and Nylon bristles. The NAD brushes are epoxy set with high temperature adhesive that is autoclavable. For use in situations where you need a round brush to clean fine areas. Works well for applying liquids or fluids.
Features- Fill Material - Nylon.
- Trim Length - 1 in.
- Handle (L x D) - 4-1/2 in. x 1/2 in.
- Type - Clean room/Heat Tolerant Brushes.
- Use - Applying Liquids or Fluids, as well as Brushing.
- Bristle Diameter - 1/2 in.
- Handle Material - Delrin® (Hard plastic).
- Case Pack - 25 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN NEEDLE/NOZZLE SET 1.0MM (TL19100-10)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- HOMAX 2PK 16OZ TubTileFinish (3157)
- SEM PRODUCTS GLOSS WHITE AEROSOL (SE15453)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- WOOSTER 3" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4412-3)
- Gordon Brush Paint Brushes