Shop All Brushes
Gordon Brush
Gordon Brush 499224 Single Special Horse Hair Brushes 14 Galvanized .75 Ring Handle Case of 12
Mfr # 499224
Zoro # G403691284
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 499224
- Zoro # G403691284
- Country of Origin China
- Category Brushes
Description
Single Spiral, Single-Stem Horse Hair Fill with a Ring Handle, for manual cleaning.
Features- Fill Material - Horse Hair.
- Overall Length - 12.25 in.
- Brush Diameter - 1 in.
- Stem Diameter - 0.145.
- Brush Length - 4 in.
- Construction - Single Spiral, Single-Stem One layer of filament twisted between two single stem wires.
- Case Pack - 36 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- CLEVA VM Wet Dry Vac Beast 5Gal (VFB511B0201)
- THE BRUSH MAN 16” Window Squeegee, Steel Channel, 12PK (WSQ16)
- BRUSH RESEARCH MANUFACTURING 10-A 4" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (10A4)
- GORDON BRUSH 3 x 7 Row 0.018" Nylon Bristle and Plywood Handle Scratch Brush (30NG-12)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH Milwaukee Dustless Brush 233360 36 In. Fine-Duty Polypropylene Brush; Case Of 6 (233360)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- GORDON BRUSH T-Slot Cleaning Brush – 3x11 Row Polypropylene Bristle T-slot Scraper (433PSCG)
- CARLISLE FOODSERVICE 4015400 Sparta 12'' Percolator and Creamer Cleaning Brush- 1'' to 1 1/2'' Bristle Diameter (27140154)
- Gordon Brush Brushes