Shop All Brushes
Gordon Brush
Gordon Brush 47036 Single Special 4W Stainless Steel Brush Galvanized Steel Stem Case of 12
Mfr # 47036
Zoro # G903691067
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 47036
- Zoro # G903691067
- Country of Origin China
- Category Brushes
Description
Single Spiral, Double-Stem with a Threaded Shank (Nipple). Galvanized Steel Stem. Overall Length is 2-3 in. longer than Brush Length.
Features- Fill Material - Stainless Steel.
- Diameter - 0.009.
- Brush Diameter - 1 in.
- Brush Length - 4 in.
- Construction - Single Spiral, Double-Stem - One layer of filament is twisted between double stem wires for added strength.
- Male Thread - 1/4 in.-28.
- Case Pack - 12 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 6 PK (73978)
- UNGER Power Brush, nLite, Nylon, Gray (NUK28)
- ATRIX Lil Red Vacuum Disposable HEPA Bags, PK5, 5 PK (AHLR-2)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- GORDON BRUSH 3x11 Row 0.010" Static Dissipative Static Dissipative AcetBrush (33S9X)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- HTI Chemical Resisant Nylex Wash Brush - 10" (TB-10CR)
- Gordon Brush Brushes