Shop All Brushes
Gordon Brush
Gordon Brush 444Pb 4 X 16 Phosphor Bronze Shoe Handle Case of 12
Mfr # 444PB
Zoro # G603691138
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 444PB
- Zoro # G603691138
- Country of Origin China
- Category Brushes
Description
Solid hardwood shoe handle, contoured for a comfortable grip, filled with durable metal for cleaning abrasion resistant materials.
Features- Fill Material - 0.012 Phosphor bronze
- Trim Length - 1-1/8 in.
- Rows - 4 x 16
- Handle Length - 10 in.
- Handle Width - 1-1/8 in.
- Brush Face Length - 4-3/4 in.
- Brush Face Width - 3/4 in.
- Case Pack Count- 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Dry Tool Kit (605177)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- OSBORN Nylon Percolator Brush, 7/16" (0005110900)
- ETTORE REACH Pole Conversion Tip (1703)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH Gordon Brush 500N 5 In. Diameter .014 Nylon Rotary Scrub Brush Case of 6 (500N)
- GORDON BRUSH Milwaukee Dustless Brush 235181 18 In. Deck Scrub; Stiff Polypropylene; Blue; Case Of 12 (235181)
- GORDON BRUSH Milwaukee Dustless Brush 578080 Utility Brush; Wood Handle; Brass; Case Of 12 (578080)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- Gordon Brush Brushes