Shop All Brushes
Gordon Brush
Gordon Brush 444B 4 X 16 Brass Shoe Handle Brush Case of 12
Mfr # 444B
Zoro # G103691133
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 444B
- Zoro # G103691133
- Country of Origin China
- Category Brushes
Description
Solid hardwood shoe handle, contoured for a comfortable grip, filled with durable metal for cleaning abrasion resistant materials.
Features- Fill Material - 0.012 Brass
- Trim Length - 1-1/8 in.
- Rows - 4 x 16
- Handle Length - 10 in.
- Handle Width - 1-1/8 in.
- Brush Face Length - 4-3/4 in.
- Brush Face Width - 3/4 in.
- Case Pack Count- 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, PK1000 (8574GM)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- PROCTER & GAMBLE 125L Wet Jet Dawn (23679)
- GORDON BRUSH Milwaukee Dustless Brush 235181 18 In. Deck Scrub; Stiff Polypropylene; Blue; Case Of 12 (235181)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- GORDON BRUSH Stainless Steel Parts Cleaning Flow Thru Brush (PC12SSG-12)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH 3x7 Row 0.006" Phosphor Bronze Bristle, Plywood Handle Scratch Brush (30PBG-12)
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- Gordon Brush Brushes