Shop All Brushes
Gordon Brush
Gordon Brush 435149 Single Special Nylon Brush 18 Galvanized Steel Stem .75 In. Ring Handle Case of 12
Mfr # 435149
Zoro # G403691093
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 435149
- Zoro # G403691093
- Country of Origin China
- Category Brushes
Description
Single Spiral, Single-Stem Nylon Fill with a Ring Handle, for manual cleaning.
Features- Brush Dia. - 1/2 in.
- Brush Length - 3 in.
- Overall Length - 8-1/2 in.
- Stem Dia. - 0.070
- Nylon Dia. - 0.012
- Construction - Single Spiral, Single-Stem One layer of filament twisted between two single stem wires.
- Fill Material - Nylon
- Case Pack Count- 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Steam Iron (ICR19XS)
- CARLISLE FOODSERVICE Medium Band Mop, Green Band, PK12 (369419B00)
- ALPINE INDUSTRIES Automatic Hands-Free Transparent Gel Hand Sanitizer/Liquid Soap Dispenser, 700 mL, Black, with Stand (ALP432-1-BLK-S)
- INSTANT POWER Liquid Septic System Cleaner 0.5 gal (1868)
- GORDON BRUSH 3x7 Row 0.006" Phosphor Bronze Bristle, Plywood Handle Scratch Brush (30PBG-12)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221SSB)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- GORDON BRUSH 1" D Body Goat Hair Fill .125" Orifice Female Thread Flow Thru Brush (901716G)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308HHP)
- CONTROL CO Anti Static Brush, Soft, 5 in L Handle, 1 in L Brush, 6 in L Overall (3321)
- Gordon Brush Brushes