Shop All Brushes
Gordon Brush
Gordon Brush 426Ck 6 X 19 Row With Chung King Fill Case of 12
Mfr # 426CK
Zoro # G303691483
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 426CK
- Zoro # G303691483
- Country of Origin China
- Category Brushes
Details
Brush Type | Scrub Brush |
Description
A large wood block hand scrub brush filled with Hog Hair bristle material. Used for large printed circuit board rework. Also works well for general cleaning of large surfaces.
Features- Fill Material - Hog Bristle
- Trim Length - 3/4 in.
- Rows - 6 x 19
- Block Size - 7-1/8 x 2-1/4 in.
- Use - Hand Scrub
- Case Pack Count- 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Black, 12 in. (237.049BG)
- SP RICHARDS Genuine Joe Clean Sweep Wisk Broom, Natural - GJO80161 (GJO80161)
- SCOTT Air Freshener, Mango, 2-3/10"Wx2-3/10"Lx4-2/5"H White, PK 6 (KCC12373)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (29754)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- GORDON BRUSH Milwaukee Dustless Brush 230180 18 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230180)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes w Ring (21B-12)
- GORDON BRUSH 20" Utility Brush - Nylon Bristle and Polypropylene Block (M583040)
- HOME BASICS Bronze Toilet Brush Holder (TB41073)
- Gordon Brush Brushes