Shop All Brushes
Gordon Brush
Gordon Brush 414Pb Phosphor Bronze Scratch Brush Case of 12
Mfr # 414PB
Zoro # G903691487
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 414PB
- Zoro # G903691487
- Country of Origin China
- Category Brushes
Description
Long, slightly curved hardwood handle. Densely filled for uniform cleaning and polishing.
Features- Fill Material - 0.012 Phosphor bronze
- Trim Length - 1-1/8 in.
- Rows - 4 x 19
- Handle Length - 13-3/4 in.
- Handle Width - 1-1/8 in.
- Brush Face Length - 5-3/8 in.
- Brush Face Width - 3/4 in.
- Case Pack Count- 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Microfiber Charging Bucket Red (MBU16SEALR)
- ETTORE Master Squeegee Rubber 3 Foot Strip (002-05-39)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- GORDON BRUSH Milwaukee Dustless Brush 233360 36 In. Fine-Duty Polypropylene Brush; Case Of 6 (233360)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- GORDON BRUSH 4x19 Row 0.014" Nylon Bristle 13-3/4" Curved Wood Handle Plater's (15SS-003G-12)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- HYDE Wire Scratch Brush, 1/2 in Brass Bristles, 3 Rows, 3 5/8 in Brush Length, 7 in, Curved Handle (46605)
- Gordon Brush Brushes