Shop All Brushes
Gordon Brush
Gordon Brush 36Hh 4 Row Horse Hair Scratch Brush Case of 12
Mfr # 36HH
Zoro # G603691886
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 36HH
- Zoro # G603691886
- Country of Origin China
- Category Brushes
Description
A large brush with a plywood handle and fill material for any surface. Works well for cleaning or roughing.
Specification- Fill Material - Horse Hair.
- Trim Length - 3/4 in.
- Rows - 4 x 9.
- Handle Length - 8-1/4 in.
- Handle Width - 1-1/16 in.
- Use - General Utility Brush, Board Rework and Cleanup.
- Brush Face Length - 2-1/8 in.
- Brush Face Width - 7/8 in.
- Case pack - 24 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6H)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- CLOROX 40CT 30GAL Trash Bag (60035)
- CRC CRC 13 oz. Aerosol Can, Non-Flammable Contact Cleaner (02240)
- GORDON BRUSH Speedy Sweep® Battery Charger Adaptor (M558500)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- GORDON BRUSH Gordon Brush 221Ssb-12 Double Sided Utility .006 Stainless Steel And .006 Brass; Plastic Handle Scratch Brush; Case Of 96 (221SSB-12)
- GORDON BRUSH 2 x 12 Hog Bristle and Wood Handle Applicator Brush (WA24CKG-12)
- OSBORN Scratch Brush, 3x7 Rows (0005405000)
- Gordon Brush Brushes