Shop All Brushes
Gordon Brush
Gordon Brush 36Ck 4 X 9 Row Chung King Scratch Brush Case of 12
Mfr # 36CK
Zoro # G903691852
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 36CK
- Zoro # G903691852
- Country of Origin China
- Category Brushes
Description
A large brush with a plywood handle and fill material for any surface. Works well for cleaning or roughing.
Specification- Fill Material - Hog Bristle.
- Trim Length - 3/4 in.
- Rows - 4 x 9.
- Handle Length - 8-3/8 in.
- Handle Width - 1-1/16 in.
- Use - Board Rework and Cleanup, General Utility Brush.
- Brush Face Length - 2-1/8 in.
- Brush Face Width - 7/8 in.
- Case pack - 24 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- UNGER Outside Locking Collar Large (20943)
- HERITAGE 56 gal Trash Bags, 0.87 mil (22 Micron), Black, 6 PK (HERZ8648WKR01)
- LIBMAN BROOM PUSH STIF STL 24""W (879)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- GORDON BRUSH Stainless Steel Parts Cleaning Flow Thru Brush (PC12SSG-12)
- GORDON BRUSH 20" Utility Brush - White Polypropylene Block (M583010)
- GORDON BRUSH Milwaukee Dustless Brush 232360 36 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 6 (232360)
- GORDON BRUSH 3/4" Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22SSDG-12)
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall (1A849)
- Gordon Brush Brushes