Shop All Brushes
Gordon Brush
Gordon Brush 33Sdx 3 Row Static Dissipative Scratch Brush .016 Case of 12
Mfr # 33SDX
Zoro # G903691678
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 33SDX
- Zoro # G903691678
- Country of Origin China
- Category Brushes
Description
3 rows of stiff static dissipative nylon hand tied with nylon twine into a static dissipative Acetal (plastic) handle for maximum fiber retention. Use for aggressive scrubbing applications in static sensitive areas will safely remove surface charges without harming sensitive electronic components, when operator is properly grounded. Autoclavable for cleanroom or sterile applications.
Specification- Fill Material - 0.016 Static Dissipative Nylon
- Trim Length - 7/16 in.
- Rows - 3 x 11.
- Handle Length - 6-1/4 in.
- Handle Width - 3/8 ft.
- Use - Cleaning, Scrubbing, Wiping, Dirt Removal.
- Brush Face Length - 1-1/4 in.
- Brush Face Width - 5/16 in.
- Case pack - 12 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM PLUS 60 gal Trash Bags, 39 in x 56 in, Extra Heavy-Duty, 1.55 mil, Gray, 25 PK (PLA5525)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Surface Wipes, Dispenser Only (Z700-Sur)
- WEILER 18" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25234)
- ECO AIR Eco Air Passive Air Frehener 36 Cb, PK6 (EA-F-006I036M-06)
- GORDON BRUSH .003" SS Bristle and Straight Handle Instrument Cleaner Brush (906501)
- GORDON BRUSH Gordon Brush 23192 .014 Crimped Black Nylon No. 7 Channel Strip Brush Case of 3 (23192)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- GORDON BRUSH 1" D Body Goat Hair Fill .125" Orifice Female Thread Flow Thru Brush (901716G)
- GORDON BRUSH H1" No. 4 Channel Strip Brush .010" Bristle D Black 100% Conductive (21N-020G-12)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- TOUGH GUY 2 1/2 in W Bench Brush, Medium, 2 in L Handle, 9 in L Brush, Black, Foam, 14 3/8 in L Overall (1NXZ9)
- Gordon Brush Brushes