Shop All Brushes
Gordon Brush
Gordon Brush 33Nd-003 3 Row Nylon Scratch Brush And Nylon Fill Case of 12
Mfr # 33ND-003
Zoro # G403691666
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 33ND-003
- Zoro # G403691666
- Country of Origin China
- Category Brushes
Description
3 rows of soft nylon hand tied with nylon twine into a Delrin (plastic) handle for maximum fiber retention. This 0.003 nylon is great for removing fine particles from detailed or delicate parts. The handle is just over 3/8 in. wide at the brush end, so it fits in tight areas. Autoclavable for cleanroom or sterile applications.
Specification- Fill Material - 0.003 Nylon.
- Trim Length - 7/16 in.
- Rows - 3 x 11
- Handle Length - 6-1/4 in.
- Handle Width - 3/8 in.
- Use - Cleaning, Scrubbing, Wiping, Dirt Removal.
- Brush Face Length - 1-1/4 in.
- Brush Face Width - 5/16 in.
- Case pack - 12 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- JFLINT Backing Plate for Pads 5 Inch (MHW - 50005)
- GREEN KLEAN MICROPLUS For Ridgid VF3501 High Efficiency Paper- Dry Pickup, 10PK (GR134943)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- GORDON BRUSH 1-1/2" Brush D .040" Nylon Bristle D Abrasive Nylon Single-Spiral (15HHG-12)
- GORDON BRUSH 5-1/8" Thunderon® and Goat Hair Conductive Shoe Handle Brush (900183)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH Milwaukee Dustless Brush 236240 24 In. Flagged Tip Fine Styrene Brush; Case Of 12 (236240)
- GORDON BRUSH Milwaukee Dustless Brush 232240 24 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 12 (232240)
- GORDON BRUSH Gordon Brush 15Ss-003G 3 X 7; .003 Stainless Steel And Plywood Scratch Brush; Case Of 50 (15SS-003G)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Green, Plastic (41852)
- Gordon Brush Brushes