Shop All Brushes
Gordon Brush
Gordon Brush 30Ss 3 Row Stainless Scratch Brush Case of 100
Mfr # 30SS
Zoro # G703691717
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 30SS
- Zoro # G703691717
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Heavy duty stainless steel toothbrush-style scratch brush makes a great tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle.
Features- Fill Material -.006 Stainless Steel.
- Trim Length - 7/16 in.
- Bristle Width - 1/4 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Use - Heavy duty scraping and brushing.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 100CT 40x46 BLK Liner (742539)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (BWK 3339H)
- ADVANTAGE Advantage Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, White, 6 PK (TT2CP)
- CAMCO RV BROOM AND DUSTPAN, BILINGUAL (43623)
- GORDON BRUSH Milwaukee Dustless Brush 232360 36 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 6 (232360)
- GORDON BRUSH 3x11 Row 0.010" Static Dissipative Static Dissipative AcetBrush (33S9X)
- GORDON BRUSH 3" x 23-1/2" Angled Fryer Brush (M593445)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- GORDON BRUSH 3 x 7 Row Horsehair Bristle and Plywood Handle Scratch Brush (30HHG-12)
- OSBORN Oblong Window Brush, 8" (0005406100)
- Gordon Brush Brushes