Shop All Brushes
Gordon Brush
Gordon Brush 30Pbg-12 3 Row Phosphor Bronze Brush; Case Of 120
Mfr # 30PBG-12
Zoro # G303691759
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 30PBG-12
- Zoro # G303691759
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Heavy duty phosphor bronze toothbrush-style scratch brush makes a great tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle.
Features- Fill Material -.006 Phosphor bronze.
- Trim Length - 7/16 in.
- Bristle Width - 1/4 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 120.
- Quantity - 12 package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Traffic Carpet Cleaner, 128 oz Bottle (ZUHTC128EA)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9062500)
- TENNANT Nylon Scrubbing Brush (1220235)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH 2" D 40 1/2" length Single Spiral Single-Stem Nylon Brushes w Ring (21N-016-12)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- GORDON BRUSH Hygienic Dish Brush (M575050)
- GORDON BRUSH Milwaukee Dustless Brush 578080 Utility Brush; Wood Handle; Brass; Case Of 12 (578080)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 18 Rows (44058)
- Gordon Brush Brushes