Shop All Brushes
Gordon Brush
Gordon Brush 30N 3 Row .018 Black Nylon Scratch Brush Case of 100
Mfr # 30N
Zoro # G503691733
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 30N
- Zoro # G503691733
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Heavy duty nylon / plywood toothbrush-style scratch brush makes a great tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle.
Features- Fill Material - 0.018 Nylon.
- Trim Length - 7/16 in.
- Bristle Width - 1/4 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Green, Plastic (45892)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nilfisk/Advance 56115335, Nilfisk/Advance 56112252 (GSQ1064U2U2)
- GORDON BRUSH Milwaukee Dustless Brush 232360 36 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 6 (232360)
- GORDON BRUSH 3/4" Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22SSDG-12)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221BN)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- GORDON BRUSH 1-1/4" D 12" Length Single Spiral Single-Stem Horsehair Brushes w (220-6)
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- REDTREE INDUSTRIES Redtree Industries 61220 Small Wood Handle Scratch Brush - Stainless Steel, 3 Pack (61220)
- Gordon Brush Brushes