Shop All Brushes
Gordon Brush
Gordon Brush 30N-012G-12 3 Row Scratch .012 Black Nylon Brush; Case Of 120
Mfr # 30N-012G-12
Zoro # G803691754
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 30N-012G-12
- Zoro # G803691754
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Toothbrush-style scratch brush makes a great welder's tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle. Find fill material that fits your needs.
Features- Fill Material -.012 Nylon.
- Trim Length - 7/16 in.
- Bristle Width - 1/4 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 120.
- Quantity - 12 package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Dispensing Container , 2.5gal (55595-90)
- PURELL Refill, f/ PURELL TFX Dispenser, 1200 ml, Foam, PK 2 (GOJ539202)
- BERRY GLOBAL 15CT 55G Contractor Bag (1628318)
- BISSELL COMMERCIAL Vacuum Bag, 25 PK (U8000-PK25)
- GORDON BRUSH 0.010" Static Dissipative Nylon Bristle (Soft) Conductive Plastic (11CKPG-12)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- GORDON BRUSH 1" D Body Goat Hair Fill .125" Orifice Female Thread Flow Thru Brush (901716G)
- GORDON BRUSH 3 x 11 Row .016" PEEK Bristle and Acetal Handle Scratch Brush (33PD-016)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- WEILER Block Type Scratch Brush, .014 Carbon Steel Fill, Flat Face (44067)
- Gordon Brush Brushes