Shop All Brushes
Gordon Brush
Gordon Brush 30Hhg-12 3 Row Horsehair Scratch Brush; Case Of 120
Mfr # 30HHG-12
Zoro # G603691732
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 30HHG-12
- Zoro # G603691732
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Toothbrush-style scratch brush makes a great welder's tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle. Find fill material that fits your needs.
Features- Fill Material - Horse Hair.
- Trim Length - 7/16 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Use - Board Rework and Cleanup.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 120.
- Quantity - 12 package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE PANEL FILTER FITS - (8-24-04139-1)
- NYCO Remover Wax Low Odor 32Oz (NL90456-903206)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (01080)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- GORDON BRUSH Milwaukee Dustless Brush 354240 24 In. Heavy-Duty; Stiff Brown Polypropylene Bristles; Case Of 12 (354240)
- GORDON BRUSH 13/16"Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22TIA)
- GORDON BRUSH Gordon Brush 15Ss-003G 3 X 7; .003 Stainless Steel And Plywood Scratch Brush; Case Of 50 (15SS-003G)
- GORDON BRUSH 3" x 23-1/2" Angled Fryer Brush (M593445)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Red, 12 3/16 in L Overall (53604)
- Gordon Brush Brushes