Shop All Brushes
Gordon Brush
Gordon Brush 30Hh 3 Row Horsehair Scratch Brush Case of 100
Mfr # 30HH
Zoro # G803691778
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 30HH
- Zoro # G803691778
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Toothbrush-style scratch brush makes a great welder's tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle. Find fill material that fits your needs.
Features- Fill Material - Horse Hair.
- Trim Length - 7/16 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Use - Board Rework and Cleanup.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 32 oz (MG132)
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- GORDON BRUSH 5-1/8" Thunderon® and Goat Hair Conductive Shoe Handle Brush (900183)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- GORDON BRUSH Milwaukee Dustless Brush 230180 18 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230180)
- GORDON BRUSH Gordon Brush 33Ssa 3 Row Stainless Steel Scratch Aluminum Handle Case of 12 (33SSA)
- GORDON BRUSH Milwaukee Dustless Brush 233240 24 In. Fine-Duty Polypropylene Brush; Case Of 12 (233240)
- GORDON BRUSH 3/4" Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22SSDG-12)
- Gordon Brush Brushes