Shop All Brushes
Gordon Brush
Gordon Brush 30B 3 Row Brass Scratch Brush Case of 100
Mfr # 30B
Zoro # G203691644
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 30B
- Zoro # G203691644
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Heavy duty brass / plywood toothbrush-style scratch brush makes a great tool that can be used for a wide variety of cleaning applications. Standard three row configuration in a strong plywood handle.
Features- Fill Material - 0.006 Brass.
- Trim Length - 7/16 in.
- Rows - 3 x 7.
- Handle Length - 7-3/4 in.
- Handle Width - 7/16 in.
- Use - Board Rework and Cleanup.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case pack count - 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., PK4 (PC-109B-1)
- SC JOHNSON Protection Center, Multicolored, 24"H, PK2 (SPC3PCR)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- GORDON BRUSH 3 x 7 Row Hog Bristle and Plywood Handle Scratch Brush (30CKG-12)
- GORDON BRUSH 0.012" Nylon Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308N)
- GORDON BRUSH Gordon Brush 500R 5 In. Diameter Nylon Rotary Scrub Brush Case of 6 (500R)
- GORDON BRUSH 4 x 9 Row 0.008" Brass Bristle and Plywood Handle Large Scratch Brush (36BG)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH5)
- Gordon Brush Brushes