Shop All Brushes
Gordon Brush
Gordon Brush 25078 1 In. Brush And .003 Fill Wire Diameter Carbon Steel Side Action Brush Case of 12
Mfr # 25078
Zoro # G803691570
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 25078
- Zoro # G803691570
- Country of Origin China
- Category Brushes
Description
Stainless steel single-stem with side tufts, for power tool use. Provides a high degree of bristle stiffness with minimal flexing. Use for cleaning and polishing inner walls of tubes, cylinders, and blind threaded holes. Can also be used with brush holders.
Features- Fill Material - Carbon Steel.
- Overall Length - 2-1/4 in.
- Brush Diameter - 1 in.
- Stem Diameter - 0.135.
- Brush Length - 5/8 in.
- Fill / Wire Diameter - 0.003.
- Capacity - 18G
- Dimension - 1 x 0.625 x 2.25.
- Case Pack Count - 36.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1 gal. Foam Hand Soap Jug (SO10060)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- BOARDWALK Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12 (BWK932YCT)
- RAZOR-BACK Push Broom, Multi Surface, Assembled, 24" (BR24MU16)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- GORDON BRUSH 1-1/2" Brush D .040" Nylon Bristle D Abrasive Nylon Single-Spiral (15HHG-12)
- GORDON BRUSH 5/16" Diameter #2 Nylon/Tin Handle Acid Brush, 144PK (AB5N)
- GORDON BRUSH 2" D 40 1/2" length Single Spiral Single-Stem Nylon Brushes w Ring (21N-016-12)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- GORDON BRUSH 4-1/2" x 1-3/4" .012" Nylon Bristle Hand Scrub Block Brush (9162N)
- CARLISLE FOODSERVICE 24 in. Horse Hair Brush Floor in Black with Plastic Block (4503103)
- Gordon Brush Brushes