Gordon Brush 23134 .010 Crimped Black Nylon Strip No. 4 Stainless Steel Brushes Case of 3
Mfr # 23134
Zoro # G003691578
Key Features
- Brush Type Strip Brush
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 23134
- Zoro # G003691578
- Country of Origin China
- Category Brushes
Details
Brush Type | Strip Brush |
Description
Strip brushes, often called metal channel back brushes, are versatile and durable. They can be customized to fit an enormous amount of applications, including but not limited to: sealing, conveyor cleaning, surface cleaning, surface roughening, dusting, product separation or transfer, tensioning devices, static dissipation, external or internal pipe cleaning, filter or screen cleaning, glass washing or fruit or vegetable washing. Strip brushes are formally called "metal channel strip brushes" after their construction. They consist of natural, synthetic or metal bristles held securely in place by a U-shaped metal channel and center wire. Strip brushes are manufactured straight, and can be transformed into other shapes such as disks, ovals, cups or cylinders.
Features- Fill Material - 0.010 Stainless Steel.
- Height 1 in. No. 4 Channel Strip Brush.
- Overall Length - 72 in.
- Overall Height - 1 in.
- Channel Size - No. 4 3/16 x 3/16 in.
- Case Pack Count - 6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scraper, Stiff, 4", Carbon Steel (SH00C)
- PULEX Bucket Handle (SECC0023)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- GORDON BRUSH 4-1/2" x 1-3/4" .012" Nylon Bristle Hand Scrub Block Brush (9162N)
- GORDON BRUSH 1-1/2" Brush D .040" Nylon Bristle D Abrasive Nylon Single-Spiral (15HHG-12)
- GORDON BRUSH Milwaukee Dustless Brush 232360 36 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 6 (232360)
- GORDON BRUSH Milwaukee Dustless Brush 233360 36 In. Fine-Duty Polypropylene Brush; Case Of 6 (233360)
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (21SS-12)
- RECIPRO TOOLS Recip Scrub Brush (RCT-SCB-10)
- Gordon Brush Brushes