Shop All Brushes
Gordon Brush
Gordon Brush 221Ssn-12 Double Sided Utility .006 Stainless Steel And .016 Nylon; Plastic Handle Scratch Brush; Case Of 96
Mfr # 221SSN-12
Zoro # G403691635
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 221SSN-12
- Zoro # G403691635
- Country of Origin China
- Category Brushes
Description
Black plastic handle with two brush faces on a triangular head. Specifically designed for ample knuckle clearance.
Features- Fill Material - 0.006 Stainless Steel/0.016 Nylon.
- Trim Length - 1/2 in.
- Rows - 3 x 7.
- Handle Length - 7-1/4 in.
- Handle Width - 2-1/8 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 5/16 in.
- Quantity - 12 Package.
- Case Pack - 96 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- GOJO 7282-04 TDX 2000 mL Supro Max Cherry Hand Cleaner, 4PK (381G728204)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- SPARTA 2 in W Pipe and Valve Brush, Pink, Polypropylene (45002EC26)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (18SSG-12)
- GORDON BRUSH Milwaukee Dustless Brush 233240 24 In. Fine-Duty Polypropylene Brush; Case Of 12 (233240)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (21SS-12)
- LIBMAN Lbmn Bottle Brush (39)
- Gordon Brush Brushes