Shop All Brushes
Gordon Brush
Gordon Brush 221Pbn-12 Double Sided Utility Phosphor Bronze .006 And Nylon .016 Scratch Brush; Case Of 96
Mfr # 221PBN-12
Zoro # G303691926
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 221PBN-12
- Zoro # G303691926
- Country of Origin China
- Category Brushes
Description
Black plastic handle with two brush faces on a triangular head. Specifically designed for ample knuckle clearance.
Features- Fill Material - 0.006 Phosphor bronze/0.016 Nylon.
- Trim Length - 1/2 in.
- Rows - 3 x 7.
- Handle Length - 7-1/4 in.
- Handle Width - 2-1/8 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 5/16 in.
- 12 Package.
- Case Pack - 96 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE 25CT Tide Hyg PowerPods (2430)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol, PK12 (BWK346ACT)
- GOOD SENSE 16 oz. Tuscan Garden Air Freshener Spray (100949179)
- AQUA MIX 1 Qt. Polished Granite Cleaner & Resealer (AMGCRQT)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes w Ring (21B-12)
- GORDON BRUSH T-Slot Cleaning Brush – 3x11 Row Polypropylene Bristle T-slot Scraper (433PSCG)
- GORDON BRUSH Gordon Brush 500R 5 In. Diameter Nylon Rotary Scrub Brush Case of 6 (500R)
- GORDON BRUSH 3 x 7 Row Horsehair Bristle and Plywood Handle Scratch Brush (30HHG-12)
- GORDON BRUSH 3/8" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB8)
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2021-1)
- Gordon Brush Brushes