Shop All Brushes
Gordon Brush
Gordon Brush 21Ss-12 3 Row Stainless Scratch Brush; Case Of 120
Mfr # 21SS-12
Zoro # G503691863
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 21SS-12
- Zoro # G503691863
- Country of Origin China
- Category Brushes
Description
Plastic toothbrush style handle designed with hand grips and bent at an angle that allows knuckle room and prevents hand scraping.
Features- Fill Material - 0.006 Stainless Steel.
- Trim Length - 7/16 in.
- Rows - 3 x 7.
- Handle Length - 7-3/16 in.
- Handle Width - 7/16 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Bag - 12.
- Case Pack - 120 count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- VORTEX Adaptable Bi level Brush Head 6-70 (VO787482)
- LYSOL Lemon All Purpose Cleaner, 32 fl oz (1 quart) Lemon Breeze (RAC75352)
- NOBLES/TENNANT FLOAT - SHUTOFF - TWO BALL SCREEN ASM. (630052)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- GORDON BRUSH Gordon Brush 15Ss-003G 3 X 7; .003 Stainless Steel And Plywood Scratch Brush; Case Of 50 (15SS-003G)
- GORDON BRUSH 5-1/8" Thunderon® and Goat Hair Conductive Shoe Handle Brush (900183)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 3 x 7 Row 0.006" Brass Bristle and Plywood Handle Scratch Brush (30BG-12)
- GORDON BRUSH Gordon Brush 33Ssa 3 Row Stainless Steel Scratch Aluminum Handle Case of 12 (33SSA)
- TOUGH GUY 8" Brown Nylon Replacement Scrub Brush Head (3U780)
- Gordon Brush Brushes