Shop All Brushes
Gordon Brush
Gordon Brush 21Pbm-12 3 X 7 Phosphor Bronze Plastic Handle Scratch Brush; Case Of 120
Mfr # 21PBM-12
Zoro # G803691938
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 21PBM-12
- Zoro # G803691938
- Country of Origin China
- Category Brushes
Description
Plastic toothbrush style handle designed with hand grips and bent at an angle that allows knuckle room and prevents hand scraping.
Features- Fill Material - 0.006 Phosphor bronze.
- Trim Length - 7/16 in.
- Rows - 3 x 7.
- Handle Length - 7-3/16 in.
- Handle Width - 7/16 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Bagged 12.
- Case Pack - 120 count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Glass Cleaner with Ammonia-D, 5gal Bag-in-Box Dispenser (696502)
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, LAVENDER SCENT, 1GAL BOTTLE, 4PK (05253)
- RUBBERMAID COMMERCIAL Down Press Wringer, Yellow, Plastic (2064959)
- LAWSON Bag Holder Eazy Bagger (40500)
- GORDON BRUSH Size 6 Hog Bristle and Plastic Handle Sash Brush (900162)
- GORDON BRUSH 10" Multi Level Wash Brush – Green Polyester (soft) (M335440)
- GORDON BRUSH 5/16" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB5)
- GORDON BRUSH H1" No. 4 Channel Strip Brush .010" Bristle D Black 100% Conductive (21N-020G-12)
- GORDON BRUSH 4 x 9 Row 0.008" SS Bristle and Plywood Handle Large Scratch Brush (36SSG)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- CARRAND 2 1/4 in W Wheel and Bumper Brush, 6 in L Handle, 5 in L Brush, White, Rubber, 11 in L Overall (92036)
- Gordon Brush Brushes