Shop All Paint Brushes
Gordon Brush
Gordon Brush 187Npg .19 In. Diameter .008 Nylon Applicator Brush; Case Of 50
Mfr # 187NPG
Zoro # G603938639
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 187NPG
- Zoro # G603938639
- Country of Origin China
- Category Paint Brushes
Description
Pencil shaped applicator brush with hard plastic handle and Nylon bristles. The NAD brushes are epoxy set with high temperature adhesive that is autoclavable. For use in situations where you need a round brush to clean fine areas. Works well for applying liquids or fluids.
Features- Fill Material - Nylon
- Trim Length - 3/8 in.
- Handle - 4-1/2 L in.
- Use - Applying Liquids or Fluids, as well as Brushing
- Bristle Diameter - 3/16 in.
- Handle Material - Delrin (Hard plastic)
- Case Pack - 50 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Xim Primr Uma White Qt (11052)
- WOOSTER 9" x 3/8" Nap Super Doo-Z Roller Tray Kit, 3 Piece (R905)
- GRACO Low & Medium Pressure Swivel Replacement Kit SD Models (26C508)
- ALLIED INTERNATIONAL Assorted Paint Brushes, 4PK (156298)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 3" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10054)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- TANIS BRUSH #0 Marking Artist Paint Brush, Red Sable Bristle (00330)
- Gordon Brush Paint Brushes