Shop All Brushes
Gordon Brush
Gordon Brush 14Ss-003 2 Row .003 Stainless Scratch Brush Case of 25
Mfr # 14SS-003
Zoro # G203691873
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 14SS-003
- Zoro # G203691873
- Country of Origin China
- Category Brushes
Description
Toothbrush style plywood handle. Fill material, hand-tied with stainless steel wire, remains secure even in wet environments when wood handle expands and contracts.
Specification- Use - Slightly Wider for Tough Spots
- Trim Length - 7/16 in.
- Rows - 2 x 8
- Fill Material - 0.003 Stainless Steel
- Handle Length - 7-3/4 in.
- Handle Width - 3/8 in.
- Brush Face Length - 1-3/8 in.
- Brush Face Width - 1/4 in.
- Case Pack Count - 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Sprayway 1892496 19 oz Fresh Scent Glass Cleaner Spray - Pack of 6 (1892496)
- ZEP Drain Maintainer, 1 qt, Bottle, Liquid, PK12 (180701)
- WORKSHOP WET/DRY VACS 1-1/4-Inch Wet/Dry Vacuum Crevice Tool Attachment for Tighter Places (WS12502A)
- PFISTER Pfister Mount Flgw/Hdwr S/D Ss (961-003S)
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- GORDON BRUSH Gordon Brush 500N 5 In. Diameter .014 Nylon Rotary Scrub Brush Case of 6 (500N)
- GORDON BRUSH Milwaukee Dustless Brush 232240 24 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 12 (232240)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- GORDON BRUSH H1" No. 4 Channel Strip Brush .010" Bristle D Black 100% Conductive (21N-020G-12)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- DRILLBRUSH Shower Cleaning Drill Brush Set - Power Scrubber Brush Set (5YH-2RGOGQC)
- Gordon Brush Brushes