Shop All Brushes
Gordon Brush
Gordon Brush 11Ssa 1 Row .003 Stainless Steel Scratch Brush Aluminum Handle Case of 25
Mfr # 11SSA
Zoro # G803691884
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 11SSA
- Zoro # G803691884
- Country of Origin China
- Category Brushes
Description
Features
- Perfect for fine detailing and working in tight spaces
- Hand-laced fibers for greater durability
- Stainless steel, non-shedding wire bristles
- Excellent for burnishing without removing base material
- Ideal for printed circuit boards and SMT assemblies or as a fluid applicator
- Can be used in ESD environments if brush remains saturated in liquid
- Size: 1 x 11 in.
- Material: Stainless steel
- Handle length: 6-7/16 in.
- Handle width: 1/8 in.
- Bristle trim length: 7/16 in.
- Bristle length: 1-3/16 in.
- Bristle width: 3/16 in.
- Case pack count - 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- GLOBAL INDUSTRIAL Trash Grabber, 32inL, Silver/Black (613127)
- BREAK-UP Fryer Boil-Out, 2 Oz Packet, Liquid, Blue, 36 PK (CBD991209)
- GORDON BRUSH 3/16" Diameter Horsehair and Tin Handle Acid Brush (900431)
- GORDON BRUSH Gordon Brush 33Ssa 3 Row Stainless Steel Scratch Aluminum Handle Case of 12 (33SSA)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (22 Gauge) (FTN-22)
- GORDON BRUSH 20" Utility Brush - Nylon Bristle and Polypropylene Block (M583040)
- GORDON BRUSH 3 x 11 Row 0.003" Soft Nylon Bristle and Acetal Handle Brush (33ND-003)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- WEILER 20" Utility Scrub Brush, White Tampico Fill, Long Handle, Foam Block (44663)
- Gordon Brush Brushes