Shop All Brushes
Gordon Brush
Gordon Brush 11Al316Ss 1 X 11 Stainless Steel And Aluminum Handle Scratch Brush Case of 25
Mfr # 11AL316SS
Zoro # G203691699
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 11AL316SS
- Zoro # G203691699
- Country of Origin China
- Category Brushes
Description
One row hand tied into a Aluminum handles. The fibers are hand laced for better fiber retention and durability. All materials for these high quality brushes are manufactured for detail cleaning, such as printed circuit boards and SMT assemblies, or for use as fluid applicators. The 1 row brushes are great for fitting into tight places. The stainless steel and brass brushes are very soft for fine detailing.
Features:- Fill Material - .006 Stainless Steel
- Trim Length - 7/16 in.
- Rows - 1 x 11
- Handle Length - 7-3/4 in.
- Handle Width - 3/16 in.
- ESD Category - Conductive
- Brush Face Length - 1-1/8 in.
- Brush Face Width - 1/8 in.
- Case pack count - 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Mango, 1 gal Bottle, PK4 (1-WB-MG-F)
- RBL PRODUCTS ANTI-STATIC PREP TECH WIPES (RBUSB4PNT)
- DIRT DEVIL STEAM MOP STN FLTR 44in. (WD20000)
- DIVERSEY Floor Cleaner, Liquid, 1 gal., Floral, PK4 (9BP92017)
- GORDON BRUSH 4 x 9 Row 0.008" SS Bristle and Plywood Handle Large Scratch Brush (36SSG)
- GORDON BRUSH Milwaukee Dustless Brush 578080 Utility Brush; Wood Handle; Brass; Case Of 12 (578080)
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- GORDON BRUSH 3/4" Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22SSDG-12)
- GORDON BRUSH Gordon Brush 33Pd-016 3 Row Peek Scratch Brush And 016 Peek Fill Case of 12 (33PD-016)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- WINCO 10 in Floor Brush (BRF-10R)
- Gordon Brush Brushes