Shop All Brushes
Gordon Brush
Gordon Brush 111Ss 1 X 10 Stainless Steel And Plywood Scratch Brush; Case Of 75
Mfr # 111SS
Zoro # G603691701
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # 111SS
- Zoro # G603691701
- Country of Origin China
- Category Brushes
Description
Laminated plywood scratch handle, bent for knuckle protection, and filled with tufts in a 1 x 10 row configuration.
Features:- Fill Material - Stainless Steel
- Trim Length - 7/16 in.
- Rows - 1 x 10
- Handle Length - 7-3/4 in.
- Handle Width - 1/4 in.
- ESD Category - Conductive
- Brush Face Length - 1-1/8 in.
- Brush Face Width - 1/8 in.
- Case pack count - 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Deluxe Pop Up Trash Can (1819)
- WELD-ON Pipe Cement, Medium Bodied, 8 oz, Black (10245)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel (5EHJ4)
- GORDON BRUSH 1/4" D 6-1/4" Length Single Spiral Single-Stem Horsehair Brushes w (21N-ESD-016G-12)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- GORDON BRUSH 3/16" Diameter Horsehair and Tin Handle Acid Brush (900431)
- GORDON BRUSH 4x19 Row 0.014" Nylon Bristle 13-3/4" Curved Wood Handle Plater's (15SS-003G-12)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Red, Plastic, 10 in L Overall (48LZ41)
- Gordon Brush Brushes